-
LGE3350FAGCutler Hammer, Div of Eaton Corp Circuit Breakers, LG SeriesItem NumberLGE3350FAGMFG Item NumberLGE3350FAGSeriesLGProduct DescriptionCircuit Breaker, 3-P, 350A/600V,Specifications
Specifications Poles 3 Current Rating 350 A Max Voltage 600 VAC Protection Branch Circuit Terminals Included Line and Load Trip Unit Fixed Thermal / Adj. Magnetic Electronic Trip Unit Optional Mounting Panel UL Standard 489 CSA Standard 22.2 IEC Standard EN60898/60947-2 Neutral Pole No Neutral Protection No 100% Rated No kAIC @ 240 VAC 65 kAIC @ 480 VAC 35 kAIC @ 600 VAC 18 Auxiliary Switch Optional Shunt Trip Optional Undervoltage Release Optional Alarm Switch Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series